Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS7031DKL

  • Zoro # G0862104


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Number of Holes
1
Faucet Handle Type
Lever
Number of Handles
1
Mounting Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7031DKL
Zoro #
G0862104
UPC #
663370456985
Country of Origin
Taiwan, Province of China

Dimensions

Height
44-13/16", Handshower: 7-3/16"
Width
Tubfiller: 6-11/16"
Depth
Hose: 59"
Item Width (Inch)
10
Item Length (Inch)
42.19
Item Height (Inch)
6.69

Details

Finish
Polished Chrome
Handle Style
Lever
Item
Freestanding Tub Faucet
Number of Holes
1
Faucet Handle Type
Lever
Number of Handles
1
Mounting Type
Freestanding
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Handle Material
Metal
Body Material
Brass/Zinc Alloy
ADA Compliant
true
Flow Rate
Hand Shower: 1.8 gpm at 80 psi; Spout: 6.9 gpm at 80 psi
Mounting Hole Center to Center
Single Hole
Connection
1/2"-14 NPS
Includes
Handshower, Hose
Features
Drip-Free Ceramic Disc Cartridge, 34-1/16" Spout Clearance, 10" Spout Reach, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Single Handle
Material
Brass;Zinc Alloy
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Faucet Centers
0
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
UPC/CUPC Certified
true
Hose Included
true
Handshower Included
Yes
Prop 65 Label
true
Faucet Holes
1
Item Weight (lbs)
13.23
Pulldown Spray
false
Collection
Kaiser
Spout Flow Rate (GPM)
7
CEC Certified
true
Handles Included
true
Theme
Modern
Drain Included
No
DOE Certified
true
Showerhead Included
No

Description

KS7031DKL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.