Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS7031DPL

  • Zoro # G0861973


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Faucet Handle Type
Lever
Number of Handles
1
Faucet Operation
Standard
Flow Rate
6.9 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7031DPL
Zoro #
G0861973
UPC #
663370456947
Country of Origin
Taiwan, Province of China

Dimensions

Height
44-13/16", Handshower: 7-3/16"
Width
Tubfiller: 6-11/16"
Depth
Hose: 59"
Item Height (Inch)
6.69
Item Length (Inch)
42.19
Item Width (Inch)
10

Details

Finish
Polished Chrome
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Handle Type
Lever
Number of Handles
1
Faucet Operation
Standard
Flow Rate
6.9 gpm
Handle Material
Porcelain
Faucet Finish
Polished Chrome
ADA Compliant
true
Body Material
Brass/Zinc Alloy
Number of Holes
1
Mounting Type
Freestanding
Connection
1/2"-14 NPS
Standards
CUPCÊ
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Single Handle
Includes
Handshower, Hose
Material
Brass;Zinc Alloy
Sidespray
false
Faucet Holes
1
Hose Included
true
Drain Included
No
Collection
Paris
Low Lead Compliant
false
Item Weight (lbs)
13.23
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Faucet Centers
0
Pullout Spray
false
Handshower Included
Yes
Theme
Modern
DOE Certified
true
Spout Flow Rate (GPM)
7
Handles Included
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Pulldown Spray
false
CEC Certified
true
UPC/CUPC Certified
true

Description

KS7031DPL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.