Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS7131ABL

  • Zoro # G0861989


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Handle Material
Metal
Height
40-3/8"
Mounting Type
Freestanding
Body Material
Brass/Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7131ABL
Zoro #
G0861989
UPC #
663370452802
Country of Origin
Taiwan, Province of China

Dimensions

Height
40-3/8"
Depth
9-3/4"
Item Height (Inch)
6.69
Item Width (Inch)
9.75
Item Length (Inch)
40.38

Details

Finish
Polished Chrome
Handle Style
Lever
Item
Freestanding Tub Faucet
Handle Material
Metal
Mounting Type
Freestanding
Body Material
Brass/Zinc Alloy
Flow Rate
6.9 gpm
Faucet Operation
Standard
Number of Holes
1
ADA Compliant
true
Faucet Handle Type
Lever
Number of Handles
1
Faucet Finish
Polished Chrome
Features
Handle Style: Lever
Connection
1/2"-14 NPS
Material
Brass;Zinc Alloy
Low Lead Compliant
false
UPC/CUPC Certified
true
CEC Certified
true
Pullout Spray
false
Showerhead Included
No
Item Weight (lbs)
13.23
Collection
English Country
Theme
Modern
Pulldown Spray
false
Faucet Centers
0
Spout Flow Rate (GPM)
7
Prop 65 Label
true
DOE Certified
true
Faucet Holes
1
Handshower Included
Yes
Drain Included
No
Handles Included
true
Hose Included
true
Sidespray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8

Description

KS7131ABL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.