Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS7131DKL

  • Zoro # G0862034


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Flow Rate
7.0 gpm
Number of Handles
1
Handle Material
Metal
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7131DKL
Zoro #
G0862034
UPC #
663370456909
Country of Origin
Taiwan, Province of China

Dimensions

Height
37-9/16"
Depth
9-3/4"
Item Height (Inch)
6.69
Item Length (Inch)
43.25
Item Width (Inch)
9.75

Details

Finish
Polished Chrome
Handle Style
Lever
Item
Freestanding Tub Faucet
Flow Rate
7.0 gpm
Number of Handles
1
Handle Material
Metal
ADA Compliant
true
Faucet Handle Type
Lever
Mounting Hole Center to Center
Single Hole
Faucet Finish
Polished Chrome
Number of Holes
1
Faucet Operation
Standard
Mounting Type
Freestanding
Body Material
Brass/Zinc Alloy
Connection
1/2"-14 NPS
Features
Handle Style: Lever
Standards
CUPC Certified
Material
Brass;Zinc Alloy
Low Lead Compliant
false
Faucet Centers
0
Pullout Spray
false
Faucet Holes
1
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Collection
Kaiser
UPC/CUPC Certified
true
Prop 65 Label
true
Drain Included
No
Pulldown Spray
false
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Handles Included
true
Handshower Included
Yes
DOE Certified
true
Theme
Modern
Item Weight (lbs)
13.23
Showerhead Included
No

Description

KS7131DKL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.