Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS7131DPL

  • Zoro # G0862077


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Flow Rate
6.9 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7131DPL
Zoro #
G0862077
UPC #
663370456862
Country of Origin
Taiwan, Province of China

Dimensions

Height
37-9/16"
Depth
9-3/4"
Item Width (Inch)
9.75
Item Height (Inch)
6.69
Item Length (Inch)
43.25

Details

Finish
Polished Chrome
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Flow Rate
6.9 gpm
ADA Compliant
true
Body Material
Brass/Zinc Alloy
Handle Material
Porcelain
Mounting Type
Freestanding
Number of Handles
1
Number of Holes
1
Features
Handle Style: Lever
Connection
1/2"-14 NPS
Material
Brass;Zinc Alloy
Faucet Centers
0
Pullout Spray
false
Collection
Paris
CEC Certified
true
UPC/CUPC Certified
true
Low Lead Compliant
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handles Included
true
Faucet Holes
1
Pulldown Spray
false
Handshower Included
Yes
Prop 65 Label
true
Theme
Modern
DOE Certified
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Item Weight (lbs)
13.23
Hose Included
true

Description

KS7131DPL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.