Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS8131DKL

  • Zoro # G3097869


product price:  $885.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Overall Height
6.69
Overall Length
42.19
Overall Width
9.31
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8131DKL
Zoro #
G3097869
UPC #
663370376894
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.69
Overall Length
42.19
Overall Width
9.31
Width
6-11/16"
Depth
Hose: 59"
Height
44-13/16", Handshower: 7-3/16"
Item Height (Inch)
6.69
Item Width (Inch)
9.31
Item Length (Inch)
42.19

Details

Finish
Polished Chrome
Handle Style
Lever
Item
Freestanding Tub Faucet
ADA Compliant
true
Includes
Handshower, Mounting Kit, Hose
Number of Holes
1
Handle Material
Metal
Connection
1/2"-14 NPS
Number of Handles
1
Features
The solid brass construction also makes for a heavy, quality made product
Material
Brass
Mounting Type
Freestanding
Flow Rate
6.9 gpm
Weight
15.3
Faucet Holes
1
Hose Included
true
Faucet Centers
0
UPC/CUPC Certified
true
Handles Included
true
Pulldown Spray
false
Item Weight (lbs)
15.3
Collection
Kaiser
Pullout Spray
false
Low Lead Compliant
false
Showerhead Included
No
Prop 65 Label
true
DOE Certified
true
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Theme
Modern
Drain Included
No

Description

Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kaiser Freestanding Single Handle Tub Filler with Handshower will surely complete your refined bathroom decorum with the help of its premium, glistening polished chrome finish and hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.