Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS8131DL

  • Zoro # G0862418


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Handle Material
Metal
Body Material
Brass
Number of Holes
1
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8131DL
Zoro #
G0862418
UPC #
663370083044
Country of Origin
Taiwan, Province of China

Dimensions

Height
44-13/16", Handshower: 7-3/16"
Width
6-11/16"
Depth
Hose: 59"
Item Length (Inch)
42.19
Item Width (Inch)
9.31
Item Height (Inch)
6.69

Details

Finish
Polished Chrome
Handle Style
Lever
Item
Freestanding Tub Faucet
Handle Material
Metal
Body Material
Brass
Number of Holes
1
Faucet Operation
Standard
Mounting Type
Freestanding
Flow Rate
6.9 gpm
Faucet Handle Type
Lever
Number of Handles
1
Faucet Finish
Polished Chrome
ADA Compliant
true
Includes
Handshower, Hose
Connection
1/2"-14 NPS
Features
Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Material
Brass
Theme
Modern
UPC/CUPC Certified
true
Handshower Included
Yes
Handles Included
true
CEC Certified
true
DOE Certified
true
Prop 65 Label
true
Faucet Centers
0
Faucet Holes
1
Low Lead Compliant
false
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
Hose Included
true
Showerhead Flow Rate (GPM)
0
Collection
Concord
Drain Included
No
Item Weight (lbs)
11.03

Description

KS8131DL Freestanding Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.