Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS8351DL

  • Zoro # G0862953


product price:  $984.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
ADA Compliant
true
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8351DL
Zoro #
G0862953
UPC #
663370317774
Country of Origin
Taiwan, Province of China

Dimensions

Height
40-5/16"
Depth
7-1/2"
Item Width (Inch)
7.5
Item Length (Inch)
40.31
Item Height (Inch)
7.06

Details

Finish
Polished Chrome
Handle Style
Lever
Item
Freestanding Tub Faucet
ADA Compliant
true
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Number of Holes
2
Number of Handles
3
Body Material
Brass
Mounting Type
Freestanding
Features
Freestanding Design Mounts to Floor with Including Mounting Kit
Connection
1/2" IPS
Material
Brass
Sidespray
false
Handles Included
true
Collection
Concord
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Theme
Modern
Faucet Holes
2
Faucet Centers
0
CEC Certified
true
Item Weight (lbs)
13.23
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Pullout Spray
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
true
Showerhead Included
No
Prop 65 Label
true
Drain Included
No

Description

KS8351DL Floor Mount Tub Filler,w/Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.