Freestanding Tub Faucet, Polished Nickel, Freestanding

  • Mfr # KS7036ABL

  • Zoro # G0861955


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Handle Material
Metal
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Faucet Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7036ABL
Zoro #
G0861955
UPC #
663370453502
Country of Origin
Taiwan, Province of China

Dimensions

Height
43", Handshower: 7-3/16"
Width
Tubfiller: 6-11/16"
Depth
Hose: 59"
Item Width (Inch)
6.69
Item Length (Inch)
40.38
Item Height (Inch)
6.69

Details

Finish
Polished Nickel
Handle Style
Lever
Item
Freestanding Tub Faucet
Handle Material
Metal
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Faucet Finish
Polished Nickel
Body Material
Brass/Zinc Alloy
ADA Compliant
true
Flow Rate
6.9 gpm
Faucet Handle Type
Lever
Faucet Operation
Standard
Mounting Type
Freestanding
Number of Handles
1
Includes
Handshower, Hose
Features
Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Connection
1/2"-14 NPS
Material
Brass;Zinc Alloy
Drain Included
No
Showerhead Included
No
UPC/CUPC Certified
true
Theme
Modern
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
DOE Certified
true
Hose Included
true
Pullout Spray
false
Faucet Centers
0
Handshower Included
Yes
Item Weight (lbs)
13.23
Handles Included
true
Sidespray
false
CEC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Faucet Holes
1
Pulldown Spray
false
Collection
English Country
Showerhead Flow Rate (GPM)
0

Description

KS7036ABL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.