Freestanding Tub Faucet, Polished Nickel, Freestanding

  • Mfr # KS7136ABL

  • Zoro # G0862217


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
ADA Compliant
true
Body Material
Brass/Zinc Alloy
Faucet Operation
Standard
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7136ABL
Zoro #
G0862217
UPC #
663370453496
Country of Origin
Taiwan, Province of China

Dimensions

Height
40-3/8"
Depth
9-3/4"
Item Height (Inch)
6.69
Item Length (Inch)
40.38
Item Width (Inch)
9.75

Details

Finish
Polished Nickel
Handle Style
Lever
Item
Freestanding Tub Faucet
ADA Compliant
true
Body Material
Brass/Zinc Alloy
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Polished Nickel
Handle Material
Metal
Number of Handles
1
Flow Rate
6.9 gpm
Number of Holes
1
Mounting Type
Freestanding
Mounting Hole Center to Center
Single Hole
Features
Handle Style: Lever
Connection
1/2"-14 NPS
Material
Brass;Zinc Alloy
Faucet Centers
0
Handshower Flow Rate (GPM)
1.8
Theme
Modern
CEC Certified
true
Hose Included
true
Handshower Included
Yes
Collection
English Country
DOE Certified
true
Pulldown Spray
false
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
7
Item Weight (lbs)
13.23
Drain Included
No
Faucet Holes
1
UPC/CUPC Certified
true
Showerhead Included
No

Description

KS7136ABL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.