Freestanding Tub Faucet, Standard, 2, Freestanding, Matte Black

  • Mfr # CCK266K0

  • Zoro # G0841156


product price:  $718.99
/ea
Free Shipping & Returns

Key Features

Includes
Supply Line, Stop Vale
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK266K0
Zoro #
G0841156
UPC #
663370520600
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 4-5/8", Supply Line: 28"
Width
Lever: 2-5/16"
Depth
Spout: 9-1/16", Lever: 8-5/16", Shower: 5-5/16"
Item Length (Inch)
32.25
Item Width (Inch)
6.56
Item Height (Inch)
5.31

Details

Includes
Supply Line, Stop Vale
Item
Freestanding Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Matte Black
Connection
3/4"-14 NPSM, 1/2"-14 NPT
Faucet Operation
Standard
Number of Handles
3
Faucet Finish
Matte Black
Faucet Handle Type
Cross
Handle Material
Metal
Body Material
Brass
Material
Brass
Handle Style
Cross
CEC Certified
false
Handles Included
true
Handshower Included
Yes
Handshower Flow Rate (GPM)
0
Theme
Traditional
Collection
Kingston
Faucet Holes
2
Showerhead Included
No
Low Lead Compliant
true
Item Weight (lbs)
16.33
DOE Certified
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Drain Included
No

Description

CCK266K0 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.