French Country Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1755TXBS

  • Zoro # G3914024


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1755TXBS
Zoro #
G3914024
UPC #
663370181399
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.63
Max Deck Thickness
1.25
Item Height (Inch)
10.38
Item Length (Inch)
10

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Handles Included
true
Item Weight (lbs)
5.87
Hot Handle Item#
KSH7985TXH
Pulldown Spray
false
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KSH7985TXC
Hose Included
true
Installation Type
Deck Mount
Spray Diverter Item#
KSRP1271D
Faucet Holes
4
Collection
French Country
Handle Style
Cross
Pullout Spray
false
Kitchen Sprayer#
KBSPR5
Theme
Traditional
Sidespray
true
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.