Shop KINGSTON BRASS

KS7798ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Nickl

  • Mfr # KS7798ALBS
  • Zoro # G3101527

product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7798ALBS
Zoro #
G3101527
UPC #
663370318238
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 7-3/4" spout reach, 12-1/8" spout clearance, 16-13/16" spout height, Corrosion-resistant finish, Designed for long-lasting durability
Weight
8.75
Collection
English Country
Theme
Traditional
Cold Cartridge Item#
KSRP1298CC
Item Weight (lbs)
8.75
Faucet Centers
4 to 8
Kitchen Sprayer#
KBSPR18
Pullout Spray
false
Faucet Holes
3
Installation Type
Bridge
Pulldown Spray
false
Drain Included
No
Handle Style
Lever
Sidespray
true
Handles Included
true
Hose Included
true
Hot Cartridge Item#
KSRP1298HC
Spout Flow Rate (GPM)
1.8
Tee Item#
KSTEE7751
Share H&C Handle Item#
KSH3958AL

Dimensions

Height
16.81
Width
7.75
Item Width (Inch)
7.75
Max Deck Thickness
1.5
Item Height (Inch)
16.81
Item Length (Inch)
13.5

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.