French Country Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, CP

  • Mfr # KS1231TXBS

  • Zoro # G3090214


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
High Quality Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Matching Accessories Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1231TXBS
Zoro #
G3090214
UPC #
663370181450
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
2
Item Width (Inch)
8.56
Max Deck Thickness
1.25
Item Length (Inch)
12.38
Item Height (Inch)
2

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Features
High Quality Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Matching Accessories Available
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
5
Drain Included
No
Pullout Spray
false
Faucet Centers
8
Hot Handle Item#
KSH7981TXH
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2,4
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
5
Hose Included
true
Pulldown Spray
false
Handles Included
true
Spout Flow Rate (GPM)
1.8
Collection
French Country
Cold Handle Item#
KSH7981TXC
Installation Type
Deck Mount
Kitchen Sprayer#
KBSPR1
Theme
Traditional
Handle Style
Cross
Sidespray
true

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.