KB4721BXSP Two-Handle Centerset Kitchen Faucet with Side Sprayer, Polished Chrome
- Mfr # KB4721BXSP
- Zoro # G602836035
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB4721BXSP
- Zoro #
- G602836035
- UPC #
- 663370989230
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Valve Type
- Washerless Cartridge
- Includes
- Faucet; Mounting Hardware
- Material
- Brass
- Features
- Solid brass construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 5-13/16" spout clearance, 8-5/8" spout reach, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish
- Color
- Polished Chrome
- Weight
- 4.41
Dimensions
- Height
- 10.81
- Width
- 8.63
- Length
- 10.25
Description
This faucet provides beauty and magnificence with its subtle detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the polished chrome finish of this particular faucet to bring a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.