French Country Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1238TXBS

  • Zoro # G3107879


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
8.56
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1238TXBS
Zoro #
G3107879
UPC #
663370181481
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
2
Max Deck Thickness
1.25
Item Width (Inch)
8.56
Item Height (Inch)
2
Item Length (Inch)
12.38

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Matching Accessories Available
Weight
5.87
Collection
French Country
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
5.87
Faucet Centers
8
Pullout Spray
false
Pulldown Spray
false
Hose Included
true
Handle Style
Cross
Cold Cartridge Item#
KSRPL2000CC
Kitchen Sprayer#
KBSPR8
Sidespray
true
Cold Handle Item#
KSH7988TXC
Handles Included
true
Faucet Holes
2,4
Theme
Traditional
Installation Type
Deck Mount
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KSH7988TXH

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.