Shop KINGSTON BRASS

FSC8920CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Black

  • Mfr # FSC8920CML
  • Zoro # G3080229

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Corrosion-resistant finish, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Finish
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass;Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8920CML
Zoro #
G3080229
UPC #
663370655272
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.06
Width
5.38
Height
2.5
Item Width (Inch)
5.38
Item Length (Inch)
10.06
Item Height (Inch)
2.5
Max Deck Thickness
1.5

Details

Features
Solid brass construction, Corrosion-resistant finish, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Finish
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass;Metal
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Weight
6.38
Share H&C Handle Item#
FSCH8920CML
Faucet Holes
3
Pop Up Rod Item#
FSCPR8960
Handle Style
Lever
Installation Type
Widespread
Spout Flange Item#
KSSF8930
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.38
Hot Cartridge Item#
FSCRP1971HC
Pulldown Spray
false
Hose Included
false
Theme
Modern
Drain Included
Yes
Faucet Centers
8 to 16
Cold Cartridge Item#
FSCRP1971CC
Collection
Manhattan
Handle Flange Item#
KBHF8950NDL
Handles Included
true

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.