Shop KINGSTON BRASS

KS1978PX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978PX
  • Zoro # G3067814

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Width
7.13
Height
2.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1978PX
Zoro #
G3067814
UPC #
663370025365
Country of Origin
Taiwan, Province of China
ADA Compliant
false
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
10.53
Drain Included
Yes
Pop Up Rod Item#
KSPR1978
Faucet Centers
8 to 16
Collection
Heritage
Spout Flange Item#
KSSF1978
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Tee Item#
KSTEE1971
Hot Handle Item#
KSH1168PXH
Cold Handle Item#
KSH1168PXC
Handles Included
true
Installation Type
Widespread
Sidespray
false
Handle Flange Item#
KSHF1978
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
10.53

Dimensions

Width
7.13
Height
2.5
Length
7.5
Item Width (Inch)
7.13
Max Deck Thickness
1.5
Item Height (Inch)
2.5
Item Length (Inch)
7.5

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.