Shop KINGSTON BRASS

FSC8925CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # FSC8925CML
  • Zoro # G3064138

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Height
2.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8925CML
Zoro #
G3064138
UPC #
663370655302
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass;Metal
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Corrosion-resistant finish, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Weight
6.38
Drain Included
Yes
Installation Type
Widespread
Item Weight (lbs)
6.38
Faucet Holes
3
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
FSCPR8965
Theme
Modern
Hot Cartridge Item#
FSCRP1971HC
Cold Cartridge Item#
FSCRP1971CC
Faucet Centers
8 to 16
Hose Included
false
Share H&C Handle Item#
FSCH8925CML
Handle Style
Lever
Spout Flange Item#
KSSF8935
Handles Included
true
Collection
Manhattan
Handle Flange Item#
KBHF8955NDL

Dimensions

Height
2.5
Length
10.06
Width
5.38
Item Width (Inch)
5.38
Item Length (Inch)
10.06
Max Deck Thickness
1.5
Item Height (Inch)
2.5

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.