FSC8928CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8928CML

  • Zoro # G3079696


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Metal
ADA Compliant
true
Number of Handles
2
Length
10.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8928CML
Zoro #
G3079696
UPC #
663370655319
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.06
Width
5.38
Height
2.5
Item Length (Inch)
10.06
Item Width (Inch)
5.38
Item Height (Inch)
2.5
Max Deck Thickness
1.5

Details

Material
Brass;Metal
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Corrosion-resistant finish, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Color
Brushed Nickel
Mounting Type
Deck Mount
Weight
6.38
Cold Cartridge Item#
FSCRP1971CC
Spout Flange Item#
KSSF8938
Faucet Holes
3
Hot Cartridge Item#
FSCRP1971HC
Collection
Manhattan
Handles Included
true
Share H&C Handle Item#
FSCH8928CML
Hose Included
false
Handle Flange Item#
KBHF8958NDL
Installation Type
Widespread
Drain Included
Yes
Item Weight (lbs)
6.38
Pulldown Spray
false
Faucet Centers
8 to 16
Theme
Modern
Handle Style
Lever
Pop Up Rod Item#
FSCPR8968
Spout Flow Rate (GPM)
1.2

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.