Shop KINGSTON BRASS
See all product information
Create Account
FSC8923CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass
- Mfr # FSC8923CML
- Zoro # G3071269
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Length
10.06
Features
Solid brass construction, Corrosion-resistant finish, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Height
2.5
Number of Handles
2
Width
5.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC8923CML
- Zoro #
- G3071269
- UPC #
- 663370655296
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 10.06
- Height
- 2.5
- Width
- 5.38
- Item Length (Inch)
- 10.06
- Max Deck Thickness
- 1.5
- Item Height (Inch)
- 2.5
- Item Width (Inch)
- 5.38
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.