FSC8929CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8929CML

  • Zoro # G3074638


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Metal
Color
Polished Nickel
Features
Solid brass construction, Corrosion-resistant finish, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Width
5.38
Length
10.06
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8929CML
Zoro #
G3074638
UPC #
663370655326
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.38
Length
10.06
Height
2.5
Item Length (Inch)
10.06
Item Height (Inch)
2.5
Item Width (Inch)
5.38
Max Deck Thickness
1.5

Details

Material
Brass;Metal
Color
Polished Nickel
Features
Solid brass construction, Corrosion-resistant finish, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
ADA Compliant
true
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.38
Drain Included
Yes
Handle Flange Item#
KBHF8956NDL
Pulldown Spray
false
Handles Included
true
Collection
Manhattan
Cold Cartridge Item#
FSCRP1971CC
Share H&C Handle Item#
FSCH8929CML
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF8936
Installation Type
Widespread
Hose Included
false
Hot Cartridge Item#
FSCRP1971HC
Theme
Modern
Handle Style
Lever
Item Weight (lbs)
6.38
Pop Up Rod Item#
FSCPR8969
Faucet Centers
8 to 16

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.