Shop KINGSTON BRASS

FSC8930DKL Kaiser Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # FSC8930DKL
  • Zoro # G3063228

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Height
9.5
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Metal
Width
6.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8930DKL
Zoro #
G3063228
UPC #
663370655395
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Metal
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Color
Matte Black
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Item
Widespread Bathroom Faucet
Finish
Matte Black
Weight
6.06
Handles Included
true
Faucet Centers
8 to 16
Collection
Kaiser
Installation Type
Widespread
Hose Included
false
Pulldown Spray
false
Spout Flange Item#
KSSF8930
Faucet Holes
3
Hot Cartridge Item#
FSCRP1971HC
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Item Weight (lbs)
6.06
Pop Up Rod Item#
FSCPR8960
Cold Handle Item#
KBH8960DKLC
Theme
Modern
Cold Cartridge Item#
FSCRP1971CC
Hot Handle Item#
KBH8960DKLH
Handle Flange Item#
KBHF8950NDL
Drain Included
Yes

Dimensions

Height
9.5
Width
6.81
Length
11.06
Max Deck Thickness
1.5
Item Length (Inch)
11.06
Item Width (Inch)
6.81
Item Height (Inch)
9.5

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.