FSC8938DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8938DKL
  • Zoro # G3064025
product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Length
11.06
Material
Brass;Metal
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8938DKL
Zoro #
G3064025
UPC #
663370655678
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Material
Brass;Metal
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Mounting Type
Deck Mount
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Weight
6.06
Handle Flange Item#
KBHF8958NDL
Installation Type
Widespread
Collection
Kaiser
Cold Cartridge Item#
FSCRP1971CC
Hot Handle Item#
KBH8968DKLH
Faucet Holes
3
Theme
Modern
Handle Style
Lever
Pulldown Spray
false
Hot Cartridge Item#
FSCRP1971HC
Hose Included
false
Cold Handle Item#
KBH8968DKLC
Drain Included
Yes
Item Weight (lbs)
6.06
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
FSCPR8968
Spout Flange Item#
KSSF8938
Handles Included
true
Faucet Centers
8 to 16

Dimensions

Length
11.06
Width
6.81
Height
9.5
Item Height (Inch)
9.5
Item Length (Inch)
11.06
Max Deck Thickness
1.5
Item Width (Inch)
6.81

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.