FSC8930DPL Paris Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Blk

  • Mfr # FSC8930DPL

  • Zoro # G3069144


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass;Metal
Height
9.5
Color
Matte Black
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC8930DPL
Zoro #
G3069144
UPC #
663370655418
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5
Width
6.81
Length
11.06
Max Deck Thickness
1.5
Item Width (Inch)
6.81
Item Length (Inch)
11.06
Item Height (Inch)
9.5

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass;Metal
Item
Widespread Bathroom Faucet
Color
Matte Black
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Finish
Matte Black
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Weight
6.06
Faucet Centers
8 to 16
Pop Up Rod Item#
FSCPR8960
Item Weight (lbs)
6.06
Hose Included
false
Theme
Modern
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8950NDL
Installation Type
Widespread
Collection
Paris
Handles Included
true
Handle Style
Lever
Spout Flange Item#
KSSF8930
Drain Included
Yes
Hot Handle Item#
KBH8960DPLH
Hot Cartridge Item#
FSCRP1971HC
Pulldown Spray
false
Cold Handle Item#
KBH8960DPLC
Cold Cartridge Item#
FSCRP1971CC
Faucet Holes
3

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.