FSC8939DPL Paris Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8939DPL

  • Zoro # G3062150


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Polished Nickel
Mounting Type
Deck Mount
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8939DPL
Zoro #
G3062150
UPC #
663370655760
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5
Length
11.06
Width
6.81
Max Deck Thickness
1.5
Item Length (Inch)
11.06
Item Height (Inch)
9.5
Item Width (Inch)
6.81

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Color
Polished Nickel
Mounting Type
Deck Mount
Finish
Polished Nickel
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass;Metal
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Pulldown Spray
false
Cold Cartridge Item#
FSCRP1971CC
Item Weight (lbs)
6.06
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8966DPLC
Spout Flange Item#
KSSF8936
Drain Included
Yes
Handles Included
true
Collection
Paris
Handle Style
Lever
Handle Flange Item#
KBHF8956NDL
Hot Handle Item#
KBH8966DPLH
Pop Up Rod Item#
FSCPR8969
Faucet Centers
8 to 16
Installation Type
Widespread
Hose Included
false
Theme
Modern
Hot Cartridge Item#
FSCRP1971HC

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.