FSC8931DPL Paris Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # FSC8931DPL

  • Zoro # G3060814


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Length
11.06
Height
9.5
Width
6.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC8931DPL
Zoro #
G3060814
UPC #
663370655487
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.06
Height
9.5
Width
6.81
Item Width (Inch)
6.81
Max Deck Thickness
1.5
Item Height (Inch)
9.5
Item Length (Inch)
11.06

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass;Metal
Finish
Polished Chrome
Color
Polished Chrome
Weight
6.06
Hot Cartridge Item#
FSCRP1971HC
Spout Flange Item#
KSSF8931
Hot Handle Item#
KBH8961DPLH
Installation Type
Widespread
Cold Handle Item#
KBH8961DPLC
Hose Included
false
Theme
Modern
Handle Flange Item#
KBHF8951NDL
Faucet Holes
3
Collection
Paris
Faucet Centers
8 to 16
Drain Included
Yes
Handle Style
Lever
Handles Included
true
Pulldown Spray
false
Pop Up Rod Item#
FSCPR8961
Item Weight (lbs)
6.06
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
FSCRP1971CC

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.