Shop KINGSTON BRASS

FSC8933DL Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # FSC8933DL
  • Zoro # G3075968

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass;Metal
Height
9.5
Color
Brushed Brass
Length
11.06
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8933DL
Zoro #
G3075968
UPC #
663370655548
Country of Origin
Taiwan, Province of China
ADA Compliant
true
Material
Brass;Metal
Color
Brushed Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Brushed Brass
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
6.06
Handles Included
true
Faucet Centers
8 to 16
Cold Handle Item#
KBH8967DLC
Hose Included
false
Installation Type
Widespread
Hot Cartridge Item#
FSCRP1971HC
Item Weight (lbs)
6.06
Collection
Concord
Handle Flange Item#
KBHF8957NDL
Pulldown Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8967DLH
Cold Cartridge Item#
FSCRP1971CC
Faucet Holes
3
Drain Included
Yes
Pop Up Rod Item#
FSCPR8963
Theme
Modern
Spout Flange Item#
KSSF8937

Dimensions

Height
9.5
Length
11.06
Width
6.81
Item Length (Inch)
11.06
Max Deck Thickness
1.5
Item Width (Inch)
6.81
Item Height (Inch)
9.5

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.