Shop KINGSTON BRASS

FSC8938DL Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8938DL
  • Zoro # G3061800

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Width
6.81
Valve Type
Ceramic Disc Cartridge
Length
11.06
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8938DL
Zoro #
G3061800
UPC #
663370655685
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass;Metal
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
ADA Compliant
true
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
6.06
Spout Flange Item#
KSSF8938
Cold Cartridge Item#
FSCRP1971CC
Handle Style
Lever
Collection
Concord
Hot Handle Item#
KBH8968DLH
Hot Cartridge Item#
FSCRP1971HC
Pop Up Rod Item#
FSCPR8968
Faucet Centers
8 to 16
Drain Included
Yes
Cold Handle Item#
KBH8968DLC
Item Weight (lbs)
6.06
Handles Included
true
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8958NDL
Faucet Holes
3
Hose Included
false
Pulldown Spray
false
Theme
Modern
Installation Type
Widespread

Dimensions

Width
6.81
Length
11.06
Height
9.5
Item Length (Inch)
11.06
Item Width (Inch)
6.81
Item Height (Inch)
9.5
Max Deck Thickness
1.5

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.