Shop KINGSTON BRASS

FSC8933EFL Centurion Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # FSC8933EFL
  • Zoro # G3075959

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Material
Brass;Metal
Length
11.19
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8933EFL
Zoro #
G3075959
UPC #
663370655579
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.19
Width
6.81
Height
9.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5
Item Length (Inch)
11.19
Item Height (Inch)
9.5

Details

Mounting Type
Deck Mount
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Material
Brass;Metal
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Color
Brushed Brass
Finish
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
6.06
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Hot Cartridge Item#
FSCRP1971HC
Theme
Modern
Pop Up Rod Item#
FSCPR8963
Handle Flange Item#
KBHF8957NDL
Handle Style
Lever
Cold Handle Item#
KBH8967EFLC
Item Weight (lbs)
6.06
Pulldown Spray
false
Faucet Holes
3
Spout Flange Item#
KSSF8937
Cold Cartridge Item#
FSCRP1971CC
Installation Type
Widespread
Handles Included
true
Hot Handle Item#
KBH8967EFLH
Collection
Centurion
Drain Included
Yes
Hose Included
false

Description

The innovative, sleek design of this faucet will enhance contemporary decor. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.