Shop KINGSTON BRASS

FSC8938EFL Centurion Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8938EFL
  • Zoro # G3073420

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
6.81
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Height
9.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8938EFL
Zoro #
G3073420
UPC #
663370655715
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Height
9.5
Length
11.19
Max Deck Thickness
1.5
Item Length (Inch)
11.19
Item Width (Inch)
6.81
Item Height (Inch)
9.5

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass;Metal
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Weight
6.06
Installation Type
Widespread
Spout Flange Item#
KSSF8938
Handle Flange Item#
KBHF8958NDL
Hot Handle Item#
KBH8968EFLH
Handles Included
true
Theme
Modern
Hot Cartridge Item#
FSCRP1971HC
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8968EFLC
Handle Style
Lever
Faucet Holes
3
Pulldown Spray
false
Collection
Centurion
Drain Included
Yes
Faucet Centers
8 to 16
Cold Cartridge Item#
FSCRP1971CC
Item Weight (lbs)
6.06
Hose Included
false
Pop Up Rod Item#
FSCPR8968

Description

The innovative, sleek design of this faucet will enhance contemporary decor. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.