Shop KINGSTON BRASS
See all product information
Create Account
FSC8959SVL Widespread Bathroom Faucet with Brass Pop-Up, Polished Nickel
Mfr # FSC8959SVL
Zoro # G202836343
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Height
7.63
Weight
6.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Nickel
Length
13.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC8959SVL
- Zoro #
- G202836343
- UPC #
- 663370863370
- Country of Origin
- Taiwan, Province of China
- Weight
- 6.5
- Finish
- Polished Nickel
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Color
- Polished Nickel
- Features
- Material
- Brass
Description
This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Serena widespread bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.