FSC8959CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8959CML

  • Zoro # G3055187


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.38
Mounting Type
Deck Mount
Material
Brass
Length
7.63
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8959CML
Zoro #
G3055187
UPC #
663370655388
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.38
Length
7.63
Height
2.5
Item Length (Inch)
7.63
Item Height (Inch)
2.5
Max Deck Thickness
1.75
Item Width (Inch)
5.38

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Finish
Polished Nickel
Item
Widespread Bathroom Faucet
ADA Compliant
true
Color
Polished Nickel
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
6.38
Cold Cartridge Item#
FSCRP1971CC
Share H&C Handle Item#
FSCH8929CML
Handle Flange Item#
KBHF8956NDL
Collection
Manhattan
Hose Included
false
Hot Cartridge Item#
FSCRP1971HC
Sidespray
false
Theme
Modern
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Centers
8 to 16
Pulldown Spray
false
Faucet Holes
3
Installation Type
Widespread
Spout Flange Item#
KSSF8936
Drain Included
Yes
Handle Style
Lever
Handles Included
true
Pop Up Rod Item#
FSCPR8969
Item Weight (lbs)
6.38

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.