
GB1212CSW 12-Inch Stainless Steel Grab Bar, White
Mfr # GB1212CSW
Zoro # G202835483
product price:Â $45.69
/eaKey Features
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 12" center to center length, 1-1/2" bar diameter, Compliant with ADA Standard
Width
3
Material
Stainless Steel
Length
15
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB1212CSW
Zoro #
G202835483
UPC #
663370919770
Country of Origin
Taiwan, Province of China
Dimensions
Width
3
Length
15
Height
3
Details
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 12" center to center length, 1-1/2" bar diameter, Compliant with ADA Standard
Material
Stainless Steel
Color
White
Includes
Grab Bar; Mounting Hardware
Weight
1.36
Finish
White
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style. 1-1/2 inch diameter 304-grade stainless steel bar with concealed mounting flanges.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.