
GBS1430CS0 30-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black
Mfr # GBS1430CS0
Zoro # G902836315
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Width
3.06
Height
3.44
Length
33.13
Material
Stainless Steel
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBS1430CS0
Zoro #
G902836315
UPC #
663370976797
Country of Origin
China
Dimensions
Width
3.06
Height
3.44
Length
33.13
Details
Material
Stainless Steel
Color
Matte Black
Weight
2.41
Includes
Grab Bar; Mounting Hardware
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Finish
Matte Black
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.