
GBS1442CS1 42-Inch x 1-1/4 Inch O.D Grab Bar, Polished Stainless Steel
Mfr # GBS1442CS1
Zoro # G102837181
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Includes
Grab Bar; Mounting Hardware
Height
3.44
Width
3.06
Finish
Polished Stainless Steel
Color
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GBS1442CS1
Zoro #
G102837181
UPC #
663370976964
Country of Origin
China
Dimensions
Height
3.44
Width
3.06
Length
45.13
Details
Includes
Grab Bar; Mounting Hardware
Finish
Polished Stainless Steel
Color
Polished Stainless Steel
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Material
Stainless Steel
Weight
3
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.