Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKB191G 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # GKB191G

  • Zoro # G3079179


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Features
Solid Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, ADA Compliant Lever Handles, Grid Drain Included, Durable Washerless Cartridge for Drip Free Performance, 3-5/8" Spout Reach
Length
6.5
Height
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB191G
Zoro #
G3079179
UPC #
663370263347
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
3.63
Width
4.25
Item Width (Inch)
4.25
Max Deck Thickness
1.25
Item Height (Inch)
3.63
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, ADA Compliant Lever Handles, Grid Drain Included, Durable Washerless Cartridge for Drip Free Performance, 3-5/8" Spout Reach
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Weight
3.06
Hot Handle Item#
KBH181H
Drain Included
Yes
Theme
Transitional
Cold Cartridge Item#
KBRP181CC
Faucet Holes
2
Installation Type
Centerset
Item Weight (lbs)
3.06
Cold Handle Item#
KBH181C
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Centers
4
Sidespray
false
Handle Style
Wrist Blade
Handles Included
true
Hot Cartridge Item#
KBRP181HC
Collection
Americana

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet with Grid Strainer and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's transitional ensemble for years to come. Enhance your home's beauty with the interesting twist on traditional decor with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.