GLDRF814126 1-1/4-Inch Grab Bar Flange (1 Pair), Polished Nickel

  • Mfr # GLDRF814126

  • Zoro # G102837600


product price:  $77.15
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
3.5
Width
3.5
Includes
Flange
Weight
1.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLDRF814126
Zoro #
G102837600
UPC #
663370837203
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5
Width
3.5
Height
0.44

Details

Finish
Polished Nickel
Includes
Flange
Weight
1.52
Features
Change the look of your 1-1/4" grab bar with this decorative flange, Fabricated from solid brass for reliability, 1-1/4" I.D., 3-1/2" O.D. flange cover, Includes mounting hardware, Corrosion-resistant finish, Designed for long-lasting durability, Sold in pairs
Color
Polished Nickel
Material
Brass

Description

Kingston Brass grab bar flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish bar to enhance the design.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.