Zoro Homepage

Hand Shower, Brushed Nickel, Shower Arm Mount

  • Mfr # KSX2528B

  • Zoro # G3934394


product price: $74.85
/ea

Key Features

Features
59" Stainless Steel Shower Hose
Flow Rate
1.8 gpm
Mounting Type
Shower Arm Mount
ADA Compliant
false
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSX2528B
Zoro #
G3934394
UPC #
663370013737
Country of Origin
Taiwan, Province of China

Dimensions

Height
Hand Shower Heigth: 9-3/4"
Width
Hand Shower Head Width: 3-1/4"
Face Dia.
3-1/4"
Item Length (Inch)
9.38
Item Height (Inch)
3.25
Item Width (Inch)
3.63

Details

Item
Hand Shower
Features
59" Stainless Steel Shower Hose
Flow Rate
1.8 gpm
Mounting Type
Shower Arm Mount
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Five-Function
Connection
1/2" IPS
Standards
ANSI 112.18.1M
Material
Plastic;Stainless Steel
Number of Handles
0
Collection
Made To Match
Hose Included
true
Low Lead Compliant
false
Showerhead Included
No
UPC/CUPC Certified
false
Item Weight (lbs)
1.16
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handles Included
false
Sidespray
false
Handshower Included
Yes
CEC Certified
true
Spout Flow Rate (GPM)
0
Drain Included
No
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Theme
Modern
Prop 65 Label
true

Description

Get a spa like experience in your home with the Made To Match 5 Setting Hand Shower Set. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.