Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CCK2188PL
  • Zoro # G0840894

product price: 
$
1,676.99
/ea
Free Shipping & Returns

Key Features

Includes
Porcelain Lever Handles
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK2188PL
Zoro #
G0840894
UPC #
663370063756
Country of Origin
Taiwan, Province of China
Includes
Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
3
Faucet Handle Type
Lever
Material
Brass
Item Weight (lbs)
23.25
Showerhead Flow Rate (GPM)
2
Hose Included
true
Prop 65 Label
true
Showerhead Included
Yes
Theme
Traditional
Drain Included
Yes
Low Lead Compliant
false
Handshower Included
Yes
UPC/CUPC Certified
false
CEC Certified
false
Faucet Holes
2
Pullout Spray
false
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Faucet Centers
3-3/8
DOE Certified
false
Handles Included
true
Spout Flow Rate (GPM)
7
Sidespray
false

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Height (Inch)
30.5
Item Width (Inch)
57
Item Length (Inch)
62.25

Description

CCK2188PL High Rise Goose Neck Package P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.