Zoro Homepage

Hand Shower, Polished Brass

  • Mfr # ABT1020-2

  • Zoro # G3911522


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion-Resistant Finish
Flow Rate
1.8 gpm
ADA Compliant
false
Width
2-11/16"
Depth
8-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1020-2
Zoro #
G3911522
UPC #
663370011009
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-11/16"
Depth
8-5/8"
Face Dia.
2-11/16"
Item Length (Inch)
8.63
Item Width (Inch)
2.75
Item Height (Inch)
2

Description

Relax and enjoy the soothing nature of the Vintage Hand Shower Head. Its striking design and premium polished brass finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.