Hand Shower Slide Bar Bracket, Polished Brass
- Mfr # K1014A2
- Zoro # G523925313
product price:Â
$
54.95
/ea
Key Features
For Use With
Shower Accessories
Length
3-7/8 in
Material
ABS
Mounting Type
Grab Bar Mount
Width
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1014A2
- Zoro #
- G523925313
- UPC #
- 196507369976
- Country of Origin
- China
- For Use With
- Shower Accessories
- Material
- ABS
- Mounting Type
- Grab Bar Mount
- Item
- Hand Shower Holders
- Valve Type
- No Cartridge
- Color
- Brushed Brass
- ADA Compliant
- Yes
- Includes
- Grab Bar Bracket
- Finish
- Polished Brass
Dimensions
- Length
- 3-7/8 in
- Width
- 1 13/16 in
- Size
- 3-7/8" (L) x 1-13/16" (W) x 5-1/4" (H)
Description
This shower bracket was designed to convert your grab bar into an adjustable handshower bracket. The simplistic design of this shower wall mount bracket blends with any bathroom decor. Simply place your hand shower in the bracket to hold. This product is available in multiple finishes to be easily coordinated with existing bathroom fixtures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.