Heritage 2-Handle Bathroom Faucet W/ Brass Pop-Up & Cover Plate, Bronze

  • Mfr # KS1435AX

  • Zoro # G3061898


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
5.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1435AX
Zoro #
G3061898
UPC #
663370015212
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Height
10.69
Width
6.44
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Collection
Heritage
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Handle Style
Cross
Installation Type
Single Hole
Faucet Centers
0
Item Weight (lbs)
5.88
Hot Handle Item#
KBH1605AXH
Drain Included
Yes
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Cold Handle Item#
KBH1605AXC
Pop Up Rod Item#
KSPR1435
Body Material
Brass
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Pulldown Spray
FALSE

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.