Shop KINGSTON BRASS

KS1438AX 2-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate Nickel

  • Mfr # KS1438AX
  • Zoro # G3061505

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1438AX
Zoro #
G3061505
UPC #
663370015229
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain
Weight
5.87
Cold Handle Item#
KBH1608AXC
Pop Up Rod Item#
KSPR1438
Drain Included
Yes
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KBH1608AXH
Handle Style
Cross
Faucet Centers
0
Item Weight (lbs)
5.87
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Collection
Heritage
Installation Type
Single Hole
Theme
Traditional
Pulldown Spray
FALSE

Dimensions

Width
6.44 in
Height
10.69
Length
6.31
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.