Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage, 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB1608PX

  • Zoro # G3926493


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1608PX
Zoro #
G3926493
UPC #
663370027635
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.19
Item Width (Inch)
4.69
Item Height (Inch)
6.19
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Handle Style
Cross
Sidespray
false
Theme
Traditional
Pulldown Spray
false
Item Weight (lbs)
4.04
Hose Included
false
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Drain Included
Yes
Faucet Centers
4
Pullout Spray
false
Pop Up Rod Item#
KBPR1608
Cold Handle Item#
KBH1608PXC
Faucet Holes
3
Collection
Heritage
Hot Handle Item#
KBH1608PXH
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.