Heritage, 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1605PL

  • Zoro # G5948136


product price: $138.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1605PL
Zoro #
G5948136
UPC #
663370009198
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6.19
Max Deck Thickness
1.25
Item Width (Inch)
4.69
Item Length (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Pulldown Spray
false
Handles Included
true
Pop Up Rod Item#
KBPR1605
Installation Type
Centerset
Faucet Centers
4
Item Weight (lbs)
5.15
Collection
Heritage
Handle Style
Lever
Drain Included
Yes
Hose Included
false
Faucet Holes
3
Sidespray
false
Share H&C Handle Item#
KBH1605PL
Spout Flow Rate (GPM)
1.2
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.