Shop OLYMPIA FAUCETS
See all product information
Create Account
Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Weight: 2.1
- Mfr # L-7241-BN
- Zoro # G6507558
product price:Â
$
54.85
/ea
Key Features
Connection Size
1/2"
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Overall Height
3.25"
Connection Type
NPSM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-7241-BN
- Zoro #
- G6507558
- UPC #
- 763439843180
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Flow Rate (GPM)
- 1.2
- ADA Compliant
- Yes
- Connection Type
- NPSM
- Spout Reach
- 4.13"
- Number of Holes
- 3 Hole
- Valve Type
- Washerless
- Weight
- 2.1
- Style
- Traditional
- Mount Type
- Centerset
- Handle Style
- Lever
- Installation
- Deck Mount
- Handle Included
- Yes
Dimensions
- Connection Size
- 1/2"
- Overall Height
- 3.25"
- Overall Width
- 9.38"
- Center-Center Fitting Size
- 4"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.