Zoro Homepage

Heritage Centerset Kitchen Faucet, Polished Brass

  • Mfr # KB1752ALBS

  • Zoro # G3913525


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1752ALBS
Zoro #
G3913525
UPC #
663370008443
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.19
Item Width (Inch)
8.56
Item Height (Inch)
10.13
Max Deck Thickness
1.25

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Share H&C Handle Item#
KBH1602AL
Kitchen Sprayer#
KBSPR2
Theme
Traditional
Faucet Holes
4
Hose Included
true
Faucet Centers
8
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Handle Style
Lever
Item Weight (lbs)
6.98
Sidespray
true
Spout Flow Rate (GPM)
1.8
Spray Diverter Item#
KSRP1271D
Handles Included
true
Pullout Spray
false
Collection
Heritage
Pulldown Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.