Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage Wall Mount Bridge Kitchen Faucet W/Brass Sprayer, Nickel

  • Mfr # KS1266AXBS

  • Zoro # G3098657


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1266AXBS
Zoro #
G3098657
UPC #
663370571541
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Height
7.13
Item Width (Inch)
6.81
Item Length (Inch)
8
Item Height (Inch)
7.13

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes brass side sprayer and 30" hose, 10" spout reach, 7-1/8" spout height, 3-7/8" spout clearance, 1/2-14 NPT inlet connection, Cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
8.35
Kitchen Sprayer#
KBSPR16@
Hot Cartridge Item#
KSRP1291HC
Handle Style
Cross
Faucet Holes
3
Cold Cartridge Item#
KSRP1291CC
Item Weight (lbs)
8.35
Hose Included
true
Spout Flow Rate (GPM)
1.8
Collection
Heritage
Sidespray
true
Pulldown Spray
false
Theme
Traditional
Faucet Centers
8
Pullout Spray
false
Hot Handle Item#
KSH1166AXH
Spray Diverter Item#
KSRP1241D
Installation Type
Bridge
Drain Included
No
Cold Handle Item#
KSH1166AXC
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.