Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Brass

  • Mfr # KS2172RX

  • Zoro # G3069449


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.61
Height
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2172RX
Zoro #
G3069449
UPC #
663370823138
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.5
Width
6.5
Length
12.56
Item Length (Inch)
12.56
Item Width (Inch)
6.5
Max Deck Thickness
2.5
Item Height (Inch)
12.5

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Brass
Number of Handles
2
Weight
6.61
Item
Bridge Bathroom Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Installation Type
Bridge
Hose Included
false
Spout Flange Item#
KSSF2172
Pullout Spray
false
Collection
Belknap
Theme
Traditional
Faucet Holes
2
Handles Included
true
Share H&C Handle Item#
KSH2962RX
Handle Style
Wheel
Drain Included
Yes
Hot Cartridge Item#
KSRP2171CC
Item Weight (lbs)
6.61
Pulldown Spray
false
Faucet Centers
8
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRP2171HC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Belknap industrial style wheel handle bridge bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.